Shop ALLPOINTS
See all product information
Create Account
5181015 Start Cap For Leeson208V Moto For Powersoak
- Mfr # 5181015
- Zoro # G704889120
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
5 in
Fits Brand
Leeson208V Moto For
Length
5 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5181015
- Zoro #
- G704889120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Details
- Fits Brand
- Leeson208V Moto For
- Item
- Start Cap
- Weight
- 0.5 lb
Description
Allpoints 5181015
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.