This item is Discontinued.

Allpoints 38-1327 High Temperature Wire; #14 Gauge; Stranded PTFE; Black; 50' Roll 381327

38-1327 High Temperature Wire; #14 Gauge; Stranded PTFE; Black; 50' Roll (Discontinued)

  • Mfr # 381327
  • Zoro # G304888707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
381327
Zoro #
G304888707
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50 in
Height
2.30 in
Width
6.50 in

Details

Item
High Temperature Wire
Features
Thin Wall Teflon Covered
Finish
Nickel-Plated
Voltage
300 V
Temp. Range (F)
482° F
Material
Copper

Description

high temperature wire, 50 ft roll. thin wall (ptfe) teflon covered, nickel plated copper. #14 gauge, stranded ptfe, black, max temp rating 482f, 300v

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.