Shop ALLPOINTS
See all product information
Create Account
38-1329 High Temperature Wire, No 18 Gauge, Stranded PTFE, Black, 50' Roll
Mfr # 381329
Zoro # G804888788
product price:Â
$
94.45
/ea
Key Features
Width
7 in
Length
7 in
Height
4 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381329
- Zoro #
- G804888788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 4 in
Details
- Weight
- 0.5 lb
- Item
- No Gauge
Description
high temperature wire, 50 ft roll. thin wall (ptfe) teflon covered, nickel coated copper. #18 gauge, stranded ptfe, black, max temp rating 482f, 300v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA