Shop ALLPOINTS
See all product information
Create Account
38-1345 High Temperature Wire, No 14 Gauge, Stranded SF2, White, 250' Roll
Mfr # 381345
Zoro # G204888678
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
7 in
Weight
6.4 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381345
- Zoro #
- G204888678
- UPC #
- -
- Country of Origin
- United States
- Item
- No Gauge
- Weight
- 6.4 lbs
Description
high temperature wire, 250 ft roll. silicone rubber insulated wire, fiberglass braided, tin plated copper. #14 gauge, stranded sf2 white, max temp rating 392f, 600v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.