381133 Infra-Red Lamp (Red)120V, 250W
- Mfr # 381133
- Zoro # G604888773
product price:Â
$
47.59
/ea
Sold in multiples of 2 for
$95.18
Key Features
Width
5 in
Length
5 in
Height
7 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381133
- Zoro #
- G604888773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 7 in
Details
- Item
- Infra-red Lamp
- Weight
- 0.4 lb
Description
infra-red lamp 120v, 250w, red ptfe coated shatterproof. 6-9/16" long x 5" dia., max temp = 500 deg f american permanent ware food warmer cres-cor food warmer duke food warmer keating keep crisp food warmer vollrath/idea medalie warmer ohc-500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.