Shop ALLPOINTS
See all product information
Create Account
381570 Compr. Overload For Ice-O-Matic
Mfr # 381570
Zoro # G804880843
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Width
1 in
Weight
0.1 lb
Height
1 in
Fits Brand
Ice-O-Matic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381570
- Zoro #
- G804880843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- For Use With
- Ice Machine
- Item
- Compr Overload
- Weight
- 0.1 lb
- Fits Brand
- Ice-O-Matic
Description
compressor overload cornelius a8701, a8711, a8731, js7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov