Shop ALLPOINTS
See all product information
Create Account
381661 Signal Light Assembly For Bunn-O-Matic
- Mfr # 381661
- Zoro # G804889525
product price:Â
$
26.69
/ea
Sold in multiples of 2 for
$53.38
Key Features
Length
2 in
Height
1 in
Width
2 in
Weight
0.01 lb
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381661
- Zoro #
- G804889525
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
- Item
- Signal Light
- Fits Brand
- Bunn
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Description
red signal lights, led bunn soft heat server 1.5, soft heat server 1.75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.