Shop ALLPOINTS
See all product information
Create Account
381779 Fuse And Lead Assembly For Waring Products
Mfr # 381779
Zoro # G704888680
product price:Â
$
58.49
/ea
Sold in multiples of 2 for $116.98
Key Features
Width
10 in
Height
1 in
Fits Brand
Waring
Length
10 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381779
- Zoro #
- G704888680
- UPC #
- -
- Country of Origin
- United States
- Item
- And Lead
- Fits Brand
- Waring
- Weight
- 0.01 lb
Description
Allpoints 381779
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.