Shop ALLPOINTS
See all product information
Create Account
42-1720 On/Off Rocker Switch - 10A/250V, 20A/125V
Mfr # 421720
Zoro # G204888722
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.1 lb
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421720
- Zoro #
- G204888722
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Length
- 2 in
- Width
- 2 in
Details
- Item
- Rocker Switch
- Weight
- 0.1 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov