Shop ALLPOINTS
See all product information
Create Account
42-1760 Green "Cancel" Button Assembly
Mfr # 421760
Zoro # G004889134
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.1 lb
Height
3 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421760
- Zoro #
- G004889134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 3 in
- Width
- 5 in
Details
- Weight
- 0.1 lb
- Item
- Button
Description
new complete cancel button assembly. this part is no longer the green cancel push button only. it is now the light module, push button and the contact block all together. You must replace the whole existing assembly with this part and it is different from what garland used to sell. Individual parts are no longer available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.