Shop ALLPOINTS
See all product information
Create Account
421678 Switch, On/Off/On Blackrocker For Southbend Range
Mfr # 421678
Zoro # G904888503
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
1 in
Fits Brand
Southbend
For Use With
Range
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421678
- Zoro #
- G904888503
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.01 lb
- Fits Brand
- Southbend
- For Use With
- Range
- Item
- Switch
Description
rocker switch, on/off/on, blower, cool. 10a-250v/15a-125v spdt 1/4" tab (4) southbend broiler 271-40. oven v10, v15, v20, v25, vs10, vs15, vs20, vs25. for replacement switch see: # 42-1679 or see # 42-1317