Shop ALLPOINTS
See all product information
Create Account
421901 Timer - 60 Min For Blodgett Oven
Mfr # 421901
Zoro # G704889106
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blodgett
Height
3 in
Length
3 in
Width
3 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421901
- Zoro #
- G704889106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Timer
- Fits Brand
- Blodgett
- Weight
- 0.5 lb
- For Use With
- Oven
Description
timer, 60 min. 240v, 50hz for knob use # 22-1621 (1-1/4" dia.) or knob #22-1106 (2" dia. ) both knobs have been used on blodgett. blodgett ctb, ctbr, dfg-100, dfg-200, dfg-50, mark v, mark v series, zephaire 50e, zephaire g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA