Shop ALLPOINTS
See all product information
Create Account
1731084 Fitting, Faucet Nut For Bloomfield
Mfr # 1731084
Zoro # G604880128
product price:Â
$
3.55
/ea
Sold in multiples of 10 for $35.50
Key Features
Height
1 in
Weight
0.1 lb
Fits Brand
Bloomfield
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1731084
- Zoro #
- G604880128
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Faucet Nut Fitting
- Fits Brand
- Bloomfield
Description
weight: .05 lb