Shop ALLPOINTS
See all product information
Create Account
421903 Timer - 60 Min For Blodgett Oven
Mfr # 421903
Zoro # G704888802
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Blodgett
Weight
0.01 lb
Width
2 in
Length
2 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421903
- Zoro #
- G704888802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 3 in
Details
- Fits Brand
- Blodgett
- Item
- Timer
- Weight
- 0.01 lb
- For Use With
- Oven
Description
timer, 60 min. 24v, 60hz, 7.5a@250vac, 15a@125vac for knob use # 22-1621 blodgett ac-500 xcel, dfg-100 xcel, mark v xcel series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.