Shop ALLPOINTS
See all product information
Create Account
421918 Probe For Duke Manufacturing
Mfr # 421918
Zoro # G504884899
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
6 in
Length
6 in
Height
1 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421918
- Zoro #
- G504884899
- UPC #
- -
- Country of Origin
- United States
- Item
- Probe
- Weight
- 0.01 lb
- Fits Brand
- Duke Manufacturing