Shop ALLPOINTS
See all product information
44-1167 Spark Ignition Module
Mfr # 441167
Zoro # G604897058
product price:Â $758.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Width
8 in
Length
8 in
Height
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 441167
- Zoro #
- G604897058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 3 in
Details
- Weight
- 1.8 lbs
- Item
- Ignition Module
Description
synetek controls module comes with spark cable, wire harness, spark pilot igniter, cover plate & gaskt, igniter not sold seperately. dynamic cooking systems fsco 120vac, 60hz, 0.25a 120vac return 120vac hot thermostat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.