44-1420 Relay; 240V
- Mfr # 441420
- Zoro # G304888752
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
2 in
Weight
0.2 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441420
- Zoro #
- G304888752
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Relay
- Weight
- 0.2 lb
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Description
relay, 240v, 50/60hz, manual overide, lang broiler cheesemelters: mm-(24,36,48)(all with s/n prefix a, b, or c). ovens: ecco-c (including mrs fields), ecco-c5s, ecco-c5s-cs (mrs fields & schlotskys), ecco-lmdr (cinnabon), ehs-c (including braums), ehs-(c1-1208bk, cir,cir-bk,c-lmdr), f-11s (with s/n a22107 to a22196 & a22876 to c47921). Series: f-6. range rf21s, rf21s-(m,xlh), rf42s, rf42s-(m,xlh).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.