Shop ALLPOINTS
See all product information
Create Account
441105 Contactor 2P 30/40A 208/240V For Winston Products
- Mfr # 441105
- Zoro # G804889563
product price:Â
$
71.15
/ea
Sold in multiples of 2 for
$142.30
Key Features
Width
4 in
Fits Brand
Winston Products
Height
3 in
Weight
0.7 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441105
- Zoro #
- G804889563
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Winston Products
- Weight
- 0.7 lb
- Item
- Contactor
Dimensions
- Width
- 4 in
- Height
- 3 in
- Length
- 4 in
Description
hartland contactor 2 pole w/cover 208/240 volt 30 amp inductive 40 amp resistive 10-32 screw combo with quad connector lang grill g. Gc, ggb wells fryer f55, f58, f68, f85, f88, f586, f686, f888, fnw58 oven ehs-c (bk)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.