Shop ALLPOINTS
See all product information
Create Account
441327 Replacement Probe Sensor For Hubbell, The Electric Heater Co.
Mfr # 441327
Zoro # G604885796
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
16 in
Fits Brand
Hubbell
Width
16 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441327
- Zoro #
- G604885796
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hubbell
- Item
- Probe Sensor
- Weight
- 0.3 lb
Description
1/4" x 2-3/4" probe with o-ring, 22" cable with computer plug. this is now the sensor and cable only. It does not include the metal thermowell that fits into the tank. the metal thermowell is generally not needed. if cust need the whole thermowell probe assy, order "p65 well" hubbel booster