441403 Sensor, Temp - For Etc'S For Ranco
- Mfr # 441403
- Zoro # G304885393
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
4 in
Weight
0.2 lb
Fits Brand
Etc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441403
- Zoro #
- G304885393
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Temp Sensor
- Weight
- 0.2 lb
- Fits Brand
- Etc
Description
etc replacement temperature sensor the 1309007-044 thermistor sensor is used with the ranco etc family of electronic temperature controls and supports a temperature range of -30f to 220f.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.