441563 Module, Ignitionlower Burner For Duke Manufacturing
- Mfr # 441563
- Zoro # G604885710
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Length
6 in
Fits Brand
Duke Manufacturing
Width
6 in
Weight
5.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441563
- Zoro #
- G604885710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 3 in
Details
- For Use With
- Range
- Item
- Ignitionlower Burner
- Fits Brand
- Duke Manufacturing
- Weight
- 5.7 lbs
Description
ignition control module, lower burner fenwal, 24 vac, 3 tries for ignition duke broiler fbb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.