1291118 Kason 67001001625 Filter, Baffle For Kason
- Mfr # 1291118
- Zoro # G004880629
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Length
25 in
Weight
5.1 lbs
Width
25 in
Height
2 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291118
- Zoro #
- G004880629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 25 in
- Width
- 25 in
- Height
- 2 in
Details
- Weight
- 5.1 lbs
- Item
- Baffle Kason Filter
- Fits Brand
- Kason
Description
material: stainless steel width: 25" nominal | 635 mm nominal height: 16" nominal | 406 mm nominal depth: 2" nominal | 51 mm nominal nsf certified: y ul listed: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.