Shop ALLPOINTS
See all product information
Create Account
441637 Ignitor Probe Kit For Accu-Temp
Mfr # 441637
Zoro # G204880405
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
4 in
Fits Brand
Accu-Temp
Length
14 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441637
- Zoro #
- G204880405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 4 in
- Length
- 14 in
Details
- Fits Brand
- Accu-Temp
- Item
- Ignitor Probe Kit
- Weight
- 0.3 lb
Description
ignitor probe and bracket, for at2a-2255-2 stand by burner # 26-4436 accutemp steamer griddle accu-steam gas, ggf1201a36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.