Shop ALLPOINTS
See all product information
Create Account
441654 Relay, 24V
Mfr # 441654
Zoro # G104889249
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
3 in
Length
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441654
- Zoro #
- G104889249
- UPC #
- -
- Country of Origin
- Indonesia
- Weight
- 0.01 lb
- Item
- Relay
Description
, 6 terminals, dpst, 25amp blodgett ac-500 xcel, dfg-100 xcel, mark v xcel series, sho-g pitco lj-fbg18, lj-fbg24, lj-fbgd18, lj-fbgd24, me2, meii, mgii, se14, se147, se148x, se14r, se14t, se14tr, se14tx, se14x, se18, se18r, se18s, se714, sebnb14, sebnb18, seh50, sfse14, sfse14r, sfse14t, sfse14tr, sfse14tx, sfse14x, sfse18, sfse18r, sg series, sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s, sg18s-d, sgc, sgh50, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18, ssh55, ssh75, ssh75rs