Shop ALLPOINTS
See all product information
Create Account
8009902 Roundup Set Screw Forsprocket ( 7000771 ) 10P For Roundup Food Equipment
Mfr # 8009902
Zoro # G504885155
product price:Â
$
35.99
/ea
Key Features
Width
1 in
Height
1 in
Fits Brand
Roundup Food Equipment
Weight
0.01 lb
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009902
- Zoro #
- G504885155
- UPC #
- -
- Country of Origin
- United States
- Item
- Roundup Set Screw
- Fits Brand
- Roundup Food Equipment
- Weight
- 0.01 lb
Description
Allpoints 8009902
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.