Shop ALLPOINTS
See all product information
Create Account
441657 Mercury Contactor For Frymaster
Mfr # 441657
Zoro # G304888769
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
Frymaster
Height
5 in
Weight
2.4 lbs
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441657
- Zoro #
- G304888769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 5 in
- Width
- 6 in
Details
- Fits Brand
- Frymaster
- Item
- Mercury Contactor
- Weight
- 2.4 lbs
Description
mercury contactor 240v 50/60 hz, n.o. frymaster 18ue, 2836 w/o float switch, 2836 with float switch, biph14, bire14, eh1721, fp128, fp128-136s, fp128-236s, fp136, fp228, fp236, fp28, fp36, h14, h17, h20.5, h22, kfc18e, kscfh18e, mph14, mre14, pro series, re14, re17, re22
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.