Shop ALLPOINTS
See all product information
Create Account
511507 Pilot Burner - Lp For American Range
- Mfr # 511507
- Zoro # G104897299
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Height
2 in
Fits Brand
American Range
Width
3 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511507
- Zoro #
- G104897299
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Details
- Item
- Pilot Burner
- Fits Brand
- American Range
- For Use With
- Range
- Weight
- 0.1 lb
Description
pilot burner w/electrode, 36" wire lead, lp, .16" orifice american range majestic american range no longer sells with capillary insulation. if that is needed, order ap# 85-1161 (sold per foot)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.