Shop ALLPOINTS
See all product information
Create Account
441747 Sensor For Hobart
Mfr # 441747
Zoro # G004884337
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
5 in
Length
5 in
Fits Brand
Hobart
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441747
- Zoro #
- G004884337
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Sensor
- Fits Brand
- Hobart
- Weight
- 0.01 lb
Description
sensor probe w/wire leads float only # 282324 o-ring = 321530 hobart dishwasher c64a,frc64a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA