Shop ALLPOINTS
See all product information
Create Account
8010979 Support Base For Hobart
Mfr # 8010979
Zoro # G004885693
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Width
1 in
Weight
1.8 lbs
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010979
- Zoro #
- G004885693
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 1.8 lbs
- Item
- Support
Description
Allpoints 8010979