Shop ALLPOINTS
See all product information
Create Account
441856 Temperature Probe For Southbend Range
Mfr # 441856
Zoro # G304885034
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Width
6 in
Weight
0.1 lb
Height
2 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441856
- Zoro #
- G304885034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 6 in
Details
- For Use With
- Range
- Weight
- 0.1 lb
- Item
- Temperature Probe
- Fits Brand
- Southbend
Description
(2) wire leads 37" long with 1/4" qd terminals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.