Shop ALLPOINTS
See all product information
Create Account
8010354 Drain Valve - 1-1/4"
Mfr # 8010354
Zoro # G404896312
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Weight
3.5 lbs
Length
10 in
Height
3 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010354
- Zoro #
- G404896312
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.5 lbs
- Item
- Drain Valve
Description
Allpoints 8010354 drain valve - 1-1/4"