This item is Discontinued.

Allpoints 46-1012 Thermostat; Type SP; Temperature 200 - 400 Degrees F; 14" Capillary 461012

This item is Discontinued.

Allpoints

46-1012 Thermostat; Type SP; Temperature 200 - 400 Degrees F; 14" Capillary (Discontinued)

Mfr # 461012
Zoro # G104880031
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461012
Zoro #
G104880031
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Length
8 in
Width
8 in

Details

Weight
0.4 lb
Item
Thermostat

Description

[type - sp ] [ temp 200-400 ] [ bulb 3/16" x 6-7/16" nickel] [ cap 14" ] [ mount 5 off=set horizontal ] [ dial # 22-1006 ] black & silver t'stat knob [ 2" dia ] [ off-400-200] [mount .187"] [position 4 way] ge/hobart fryer hk03, hk03b, hk031, hk3, hk3c, hk3d, hk31, hk31c, hk31d, hk-3. hotpoint: 112710g004.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.