Shop ALLPOINTS
See all product information
Create Account
46-1013 Thermostat; Type EA 3; Temperature 250 - 400 Degrees F; 30" Capillary
Mfr # 461013
Zoro # G304880244
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Weight
0.6 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461013
- Zoro #
- G304880244
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.6 lb
- Item
- Thermostat
Description
thermostat, [ type - ea 3 ] [ temp 250-400 ] [ bulb 5/16" x 9-7/8" ] [ cap 30" ] [ mount 1] [ stuff box 1/4" mpt x 5/16" cct ] [ for pointer dial use # 22-1189 ] white plastic indicator knob, old style was chrome. [ 2" dia ] [ pointer] [mount .187" d-stem ] [position * , *flat at 2:00, color is off-white vanilla, for pointer knob w/flat @ 10:00 use # 22-1409 if dial plate is needed order # 22-1190 keating fryer bb & most gas fryers. 14ifm,18ifm,20ifm,incredible frying machine,incredible frying machine pre 2000