Shop ALLPOINTS
See all product information
Create Account
1481161 Shelf, Ref 16"D X 15-9/16 W Left Side, W/ Clips For True Manufacturing
Mfr # 1481161
Zoro # G304884587
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
1 in
Fits Brand
True
Length
16 in
Weight
3.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1481161
- Zoro #
- G304884587
- UPC #
- -
- Country of Origin
- United States
- Item
- X - Shelf
- Fits Brand
- True
- Weight
- 3.3 lbs
Description
Allpoints 1481161
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.