Shop ALLPOINTS
See all product information
Create Account
46-1015 Thermostat; Type SA; Temperature 200 - 400 Degrees F; 24" Capillary
Mfr # 461015
Zoro # G704880820
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
9 in
Weight
0.4 lb
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461015
- Zoro #
- G704880820
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.4 lb
- Item
- Thermostat
Description
[ type- sa ] [ temp 200-400 ] [ bulb 3/16" x 6-7/16" nickel ] [ cap 24" ] [ mount 5 off-set horizontal ] 30a 277v mt400f [ dial a251, k-107, # 22-1006 ] black & silver t'stat knob [ 2" dia ] [ off-400-200] [mount .187"] [position 4 way] ge/hobart fryer ck711, ck721, ck811, ck821.