Shop ALLPOINTS
See all product information
Create Account
1031236 Motor, Pump, 115/230V, 1/3H, S297 For Ultrafryer
Mfr # 1031236
Zoro # G104884718
product price:Â
$
1,491.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Fits Brand
Ultrafryer
Weight
1.6 lbs
Width
12 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031236
- Zoro #
- G104884718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Width
- 12 in
- Length
- 12 in
Details
- Fits Brand
- Ultrafryer
- Item
- Pump Motor
- Weight
- 1.6 lbs
Description
color: blue length: 7 3/4" | 197 mm height: 6 1/4" | 158 mm voltage: 115/230 v ac revolutions per minute: 1725/1425 horse power: 41277 outer diameter: 5 5/8" | 143 mm screw centers: 2 7/8" | 73 mm