Shop ALLPOINTS
See all product information
Create Account
46-1028 Thermostat; Type SP; Temperature 100 - 450 Degrees F; 60" Capillary
- Mfr # 461028
- Zoro # G504880631
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
14 in
Weight
0.6 lb
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461028
- Zoro #
- G504880631
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Weight
- 0.6 lb
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 4 in
Description
thermostat, type sp, has positive off, includes knob & bezel, 2" breakaway d-stem. [ type - sp ] [ temp 100-450 f ] [ bulb 3/16" x 11-5/8" ] [ cap 60" ] [ mount 1 vert ] [includes dial # 22-1004 off-450-100 ] gen use dial , # 22-1125 off-450-100 market forge skillet vulcan griddle series meg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.