Shop ALLPOINTS
See all product information
Create Account
46-1053 Thermostat Kit; Type BJWA Kit; Temperature 250 - 550 Degrees F; 48" Capillary
- Mfr # 461053
- Zoro # G204895928
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Width
14 in
Height
4 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461053
- Zoro #
- G204895928
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 1.4 lbs
Dimensions
- Width
- 14 in
- Height
- 4 in
- Length
- 14 in
Description
viewed from rear:see addl image "outlet positions" [ bjwa kit ] [ temp 250-550f ] [ bulb 3/16" x 11-5/8" ] [ cap 48" ][ out 7/16" cct "c" rear ][ rotation 0 degrees ] [ wide flange ] [ includes dial & bezel, stem adapters, gasket, screws ] pilot out 3/16" cct. dial w/ adapter = # 22-1028 off-low-250-550-broil for garland red dial use # 22-1213 off-low-250-500. comstock castle garland oven px624bg (standard oven). series: g30a (prior to 2/82).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.