Shop ALLPOINTS
See all product information
Create Account
46-1072 Thermostat; Type KXP; Temperature 200 - 400 Degrees F; 36" Capillary
- Mfr # 461072
- Zoro # G104881496
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
3 in
Weight
0.4 lb
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461072
- Zoro #
- G104881496
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 7 in
- Height
- 3 in
- Length
- 7 in
Details
- Item
- Thermostat
- Weight
- 0.4 lb
Description
[ type - kxp w/ breakaway stem & dial ] [ temp 200-400 ] [ bulb 3/8" x 5-5/8" nickel ] [ cap 36" ][ 3/8" stuff box ] [dial # 22-1006 included ] black & silver t'stat knob [ 2" dia ] [ off-400-200] [mount .187"] [position 4-way] gen use dial # 22-1127 thermostat knob, black w/ overlay, [ 2" dia ] [ off-400-200] [mount .187"] [position 4-way] star fryer 403 (obsolete model). fryer 215b & 216 (s/n 2156323 & up). series: hercules. wolf model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.