Shop ALLPOINTS
See all product information
Create Account
46-1176 Thermostat; Type TC125; Temperature 200 - 375 Degrees F; 24" Capillary
- Mfr # 461176
- Zoro # G304881050
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Height
3 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461176
- Zoro #
- G304881050
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 0.6 lb
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 3 in
Description
thermostat [ type - tc125 ] [ temp 200-375 ] [ bulb 5/16" x 5" ] [ cap 24" ] [ size 1/4" stuff box ] [ dial to use # 22-1006 off-400-200, 4-way mount ] dean fryer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.