Shop ALLPOINTS
See all product information
Create Account
461426 Control, Temperature -Temp For Ranco
Mfr # 461426
Zoro # G604879436
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Fits Brand
Ranco
Height
4 in
Width
6 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461426
- Zoro #
- G604879436
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 6 in
- Height
- 4 in
- Width
- 6 in
Details
- Fits Brand
- Ranco
- Item
- Temperature -temp Control
- Weight
- 1 lb
Description
ranco tempory cold control temp range -5 to 5f or 32 to 38f, 9" capillary the cc-1 temporary cold control was designed to service either refrigerator-freezers or standalone freezers. it will adjust to the temperature range of either appliance. this means you can avoid the cost and trouble of carrying two different units. The temporary cold control comes complete with knob, dial plate, mounting suction cups, and terminals. When the need arises, it is a simple task to connect, position and set it. Once installed, it will efficiently control refrigeration temperature until the exact control is available. Any temperature adjustments can be made just as with the original control. The service technician can then return with the permanent replacement when its convenient to the customer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov