Shop ALLPOINTS
See all product information
Create Account
461450 T'Stat, Gs For Falcon Fabricators
Mfr # 461450
Zoro # G704895992
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
6 in
Fits Brand
Falcon Fabricators
Weight
0.7 lb
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461450
- Zoro #
- G704895992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 4 in
Details
- Item
- Gs T Stat
- Fits Brand
- Falcon Fabricators
- Weight
- 0.7 lb
Description
gs t'stat w/ 3/8" nickel stuff box, gas in/out 1/4" cct, temp 200-375, cap 24", bulb 3/8" x 5 3/8" nickel. dial # 22-1192 200-375. falcon model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov