Shop ALLPOINTS
See all product information
Create Account
461544 Control, Temperature
Mfr # 461544
Zoro # G304880527
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Weight
0.3 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461544
- Zoro #
- G304880527
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 3 in
Details
- Weight
- 0.3 lb
- Item
- Temperature Control
Description
bin t'stat w/ dial temp 34 to 50 f, 84" cap, shaft d-stem scotsman cm500, cm500re, cm650, cme1000a, cme250, cme500, cme650, cme650r, cme855a, cm1400r
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov