Shop ALLPOINTS
See all product information
Create Account
461665 Dc Thermostat For Accu-Temp
Mfr # 461665
Zoro # G204880443
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Accu-Temp
Height
3 in
Length
3 in
Width
3 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461665
- Zoro #
- G204880443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Accu-Temp
- Item
- Thermostat
- Weight
- 0.3 lb
Description
zytron temperature controller dc thermostat 208/240v input, 100-200 deg f 7ea 1/4" tab terminals 3/16" d-stem accutemp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov