Shop ALLPOINTS
See all product information
Create Account
461688 Thermostat
Mfr # 461688
Zoro # G804882076
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Width
3 in
Height
2 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461688
- Zoro #
- G804882076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 3 in
Details
- Weight
- 0.3 lb
- Item
- Thermostat
Description
for knob order oem #08041 cecilware electric counter top griddle with cheesemelter, panini / sandwich grill el-1624, el-1624t, el-1636, el-1636t, sg-1lf, sg-1lg, sg-1sg, sg-2lg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov