Shop ALLPOINTS
See all product information
Create Account
241065 Air Mixing Chamber For Randell
Mfr # 241065
Zoro # G804880928
product price:Â
$
16.79
/ea
Sold in multiples of 3 for $50.37
Key Features
Width
3 in
Weight
0.6 lb
Height
2 in
Length
3 in
Fits Brand
Randell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241065
- Zoro #
- G804880928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Weight
- 0.6 lb
- Item
- Air Mixing Chamber
- Fits Brand
- Randell
Description
cast iron air mixing chamber w/air shutter 1/8" fpt inlet x 1" slip fit outlet. ( was 7/16" slip inlet x 3/4" fpt outlet. ) if cust application uses a hood orifice (lp) ( # 26-1080 ) they may need to replace orifice with threaded type orifice (lp) # 26-1225 which will allow mixing chamber to screw onto orifice.