Shop ALLPOINTS
See all product information
Create Account
461720 Thermostat For Cres Cor
Mfr # 461720
Zoro # G404882049
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Weight
0.01 lb
Width
14 in
Height
6 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461720
- Zoro #
- G404882049
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 14 in
- Height
- 6 in
- Length
- 14 in
Details
- Fits Brand
- Cres Cor
- Weight
- 0.01 lb
- Item
- Thermostat
Description
thermostat kit, 350 f. (roast) max temp = 350deg f bulb = 3/16" x 13" (bent), 18" cap crescor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.