Shop ALLPOINTS
See all product information
Create Account
461778 Thermostat - Bjwa For Garland Range
Mfr # 461778
Zoro # G404882131
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
9 in
Height
2 in
For Use With
Range
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461778
- Zoro #
- G404882131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 2 in
- Length
- 9 in
Details
- Weight
- 0.6 lb
- Item
- Thermostat
- For Use With
- Range
- Fits Brand
- Garland
Description
viewed from rear: see "bj outlet positions" w/ by-pass adj at top & gas inlet down bj thermostat, 100-500f, 36" cap, 3/16" x 8" nickel bulb, 0 degrees rotation - body down - gas inlet down. outlet 1/4" fpt, "d" left. no pilot adj., narrow flange. for knob w/hub use # 22-1449 for knob inset use gar2225200, reads 450-100f garland griddle gd-15gth, gd-24gth, gd-36gth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov