Shop ALLPOINTS
See all product information
Create Account
461863 Circuit Board For Robot Coupe
Mfr # 461863
Zoro # G704880516
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Weight
0.3 lb
Fits Brand
Robot Coupe
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461863
- Zoro #
- G704880516
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 3 in
Details
- Item
- Circuit Board
- Weight
- 0.3 lb
- Fits Brand
- Robot Coupe
Description
circuit board w/ wire leads & mounting screws. robot coupe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov