Shop ALLPOINTS
See all product information
Create Account
461887 Temperature Control
Mfr # 461887
Zoro # G504885315
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
5 in
Weight
0.2 lb
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461887
- Zoro #
- G504885315
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Temperature Control
- Weight
- 0.2 lb
Description
temp control. 20 - 42f cut in 39f, cut out 26f cap 37" `silver king
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov